Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.0130 in Diameter, Tool Steel

Catalog No. 5000530739
Encompass

This plug gage features a diameter of 0.0130 in and an overall length of 2.0000 in. It has a tolerance of 0.000200 in and a 10 Micro coating/finish. Made from tool steel, it is designed for "Go" inspection and for setting micrometers, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability and adheres to ASME B89.1 standards.

  • Diameter of measurement: 0.0130 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 Micro
  • Material: Tool steel
  • Application: For Go inspection
  • Application: Set micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1

Catalog No. 50-005-30739 Supplier MSC Supplier No. 88901301
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage features a diameter of 0.0130 in and an overall length of 2.0000 in. It has a tolerance of 0.000200 in and a 10 Micro coating/finish. Made from tool steel, it is designed for "Go" inspection and for setting micrometers, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability and adheres to ASME B89.1 standards.

  • Diameter of measurement: 0.0130 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 Micro
  • Material: Tool steel
  • Application: For Go inspection
  • Application: Set micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.