Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.0170 in Diameter, 2.0000 in Overall Length

Catalog No. 5000516094
Encompass

This Class ZZ Plus Plug Gage is engineered for precise measurement and inspection tasks. Crafted from durable tool steel, it is ideal for go inspection, setting micrometers, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST traceability, ensuring reliable performance in demanding environments.

  • Diameter of measurement: 0.0170 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • Material: Tool steel
  • Application: For go inspection, set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-16094 Supplier MSC Supplier No. 88901707
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is engineered for precise measurement and inspection tasks. Crafted from durable tool steel, it is ideal for go inspection, setting micrometers, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST traceability, ensuring reliable performance in demanding environments.

  • Diameter of measurement: 0.0170 inch
  • Overall length: 2.0000 inch
  • Tolerance: 0.000200 inch
  • Material: Tool steel
  • Application: For go inspection, set micrometers, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.