Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.0285 in, 2.0000 in OAL

Catalog No. 5000535744
Encompass

This Class ZZ Plus plug gage is designed for precise Go inspection and for setting various measuring devices. Made from durable tool steel, it features a 0.0285 inch diameter and an overall length of 2.0000 inches, ensuring high accuracy for critical measurements.

  • Designed for Go inspection and setting micrometers, verniers, and other measuring devices.
  • Constructed from durable tool steel.
  • Features a 0.0285 inch diameter.
  • Overall length of 2.0000 inches.
  • Tolerance of 0.000200 "
  • Coating/finish of 10 micro.
  • Manufactured to ASME B89.1 standards.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-35744 Supplier MSC Supplier No. 88902853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for precise Go inspection and for setting various measuring devices. Made from durable tool steel, it features a 0.0285 inch diameter and an overall length of 2.0000 inches, ensuring high accuracy for critical measurements.

  • Designed for Go inspection and setting micrometers, verniers, and other measuring devices.
  • Constructed from durable tool steel.
  • Features a 0.0285 inch diameter.
  • Overall length of 2.0000 inches.
  • Tolerance of 0.000200 "
  • Coating/finish of 10 micro.
  • Manufactured to ASME B89.1 standards.
  • Includes a certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.