Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.2255 in Diameter, Tool Steel

Catalog No. 5000515570
Encompass

This Class ZZ Plus plug gage features a diameter of 0.2255 in and an overall length of 2.0000 in. It is manufactured from tool steel and has a tolerance of 0.000200 in. This gage is designed for "Go" inspection and for setting micrometers, verniers, and other measuring devices. It conforms to ASME B89.1 standards and includes a Certificate of Accuracy with NIST Traceability. The gage has a 10 Micro coating/finish.

  • Diameter of measurement: 0.2255 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Application: for go inspection, setting micrometers, verniers, and other measuring devices
  • Material: tool steel
  • Standards: ASME B89.1
  • Includes: certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-15570 Supplier MSC Supplier No. 88922554
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage features a diameter of 0.2255 in and an overall length of 2.0000 in. It is manufactured from tool steel and has a tolerance of 0.000200 in. This gage is designed for "Go" inspection and for setting micrometers, verniers, and other measuring devices. It conforms to ASME B89.1 standards and includes a Certificate of Accuracy with NIST Traceability. The gage has a 10 Micro coating/finish.

  • Diameter of measurement: 0.2255 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Application: for go inspection, setting micrometers, verniers, and other measuring devices
  • Material: tool steel
  • Standards: ASME B89.1
  • Includes: certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.