Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.6200 in, Tool Steel

Catalog No. 5000536582
Encompass

This plug gage is a Class ZZ Plus precision instrument, crafted from durable tool steel for reliability. It features a 0.6200 in diameter and is ideal for Go inspection, setting micrometers, verniers, and other measuring devices. Manufactured to ASME B89.1 standards with a 0.0002 in tolerance and 10 micro coating/finish, it ensures accurate measurements in demanding applications.

  • Suitable for Go inspection and setting various measuring devices.
  • Includes a certificate of accuracy with NIST traceability.
  • Constructed from high-quality tool steel.
  • Precision diameter of 0.6200 in.
  • Overall length of 2.0000 in.
  • Tight tolerance of 0.0002 in.
  • Features a 10 micro coating/finish.
  • Complies with ASME B89.1 standards.

Catalog No. 50-005-36582 Supplier MSC Supplier No. 88962006
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is a Class ZZ Plus precision instrument, crafted from durable tool steel for reliability. It features a 0.6200 in diameter and is ideal for Go inspection, setting micrometers, verniers, and other measuring devices. Manufactured to ASME B89.1 standards with a 0.0002 in tolerance and 10 micro coating/finish, it ensures accurate measurements in demanding applications.

  • Suitable for Go inspection and setting various measuring devices.
  • Includes a certificate of accuracy with NIST traceability.
  • Constructed from high-quality tool steel.
  • Precision diameter of 0.6200 in.
  • Overall length of 2.0000 in.
  • Tight tolerance of 0.0002 in.
  • Features a 10 micro coating/finish.
  • Complies with ASME B89.1 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.