Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.6570 in Dia, 2.0000 in OAL

Catalog No. 5000513690
Encompass

This plug gage is a Class ZZ Plus tool, designed for go inspection. It features a precise 0.6570 inch diameter, a 2.0000 inch overall length, and a 10 microfinish, making it suitable for accurate measurement and quality control.

  • Material: tool steel
  • Application: for go inspection
  • Includes a certificate of accuracy with NIST traceability
  • Complies with ASME B89.1 standards
  • Coating/finish: 10 micro
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Diameter of measurement: 0.6570 in

Catalog No. 50-005-13690 Supplier MSC Supplier No. 88965702
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gage is a Class ZZ Plus tool, designed for go inspection. It features a precise 0.6570 inch diameter, a 2.0000 inch overall length, and a 10 microfinish, making it suitable for accurate measurement and quality control.

  • Material: tool steel
  • Application: for go inspection
  • Includes a certificate of accuracy with NIST traceability
  • Complies with ASME B89.1 standards
  • Coating/finish: 10 micro
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Diameter of measurement: 0.6570 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.