Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 0.6950 in Dia, 2.0000 in OAL

Catalog No. 5000531852
Encompass

This Class ZZ Plus plug gage is designed for precise measurement applications. Made from durable tool steel, it is suitable for go inspection and for setting micrometers, verniers, and other measuring devices. It includes a certificate of accuracy with NIST traceability.

  • Designed for go inspection
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Made from durable tool steel
  • Diameter of measurement: 0.6950 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro
  • Complies with ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-31852 Supplier MSC Supplier No. 88969506
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus plug gage is designed for precise measurement applications. Made from durable tool steel, it is suitable for go inspection and for setting micrometers, verniers, and other measuring devices. It includes a certificate of accuracy with NIST traceability.

  • Designed for go inspection
  • Suitable for setting micrometers, verniers, and other measuring devices
  • Made from durable tool steel
  • Diameter of measurement: 0.6950 in
  • Overall length: 2.0000 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro
  • Complies with ASME B89.1 standards
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.