Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 10.10 mm Diameter, 2.0000 in Overall Length

Catalog No. 5000528027
Encompass

This Class ZZ Plus Plug Gage by Vermont Gage is designed for precision inspection and calibration. Made from tool steel, it features a 10.10 mm diameter and a 2.0000 in overall length, suitable for various measurement applications.

  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: 10 micro
  • Diameter of measurement: 10.10 mm
  • Country of origin: United States

Catalog No. 50-005-28027 Supplier MSC Supplier No. 68101153
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage by Vermont Gage is designed for precision inspection and calibration. Made from tool steel, it features a 10.10 mm diameter and a 2.0000 in overall length, suitable for various measurement applications.

  • Overall length: 2.0000 in
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Meets ASME B89.1 standards
  • Coating/finish: 10 micro
  • Diameter of measurement: 10.10 mm
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.