Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 2.52 mm Diameter, 2.0000 in Length

Catalog No. 5000530964
Encompass

This Class ZZ Plus Plug Gage is a precision measuring instrument for accurate "Go" inspection, setting micrometers, verniers, and other measuring devices. It has a 2.52 mm diameter and 2.0000 inch overall length, crafted from durable tool steel. With a 0.00508 mm tolerance and 10 Micro finish, it ensures high precision. Adhering to ASME B89.1 standards, it includes a Certificate of Accuracy with NIST Traceability.

  • High precision: 0.00508 mm tolerance and 10 Micro finish for accurate "Go" inspection and calibration.
  • Durable: Constructed from robust tool steel for longevity.
  • Certified: Includes Certificate of Accuracy with NIST Traceability.
  • Standard compliant: Manufactured to ASME B89.1 standards.
  • Versatile: Ideal for checking hole sizes and calibrating instruments.

Catalog No. 50-005-30964 Supplier MSC Supplier No. 68093574
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is a precision measuring instrument for accurate "Go" inspection, setting micrometers, verniers, and other measuring devices. It has a 2.52 mm diameter and 2.0000 inch overall length, crafted from durable tool steel. With a 0.00508 mm tolerance and 10 Micro finish, it ensures high precision. Adhering to ASME B89.1 standards, it includes a Certificate of Accuracy with NIST Traceability.

  • High precision: 0.00508 mm tolerance and 10 Micro finish for accurate "Go" inspection and calibration.
  • Durable: Constructed from robust tool steel for longevity.
  • Certified: Includes Certificate of Accuracy with NIST Traceability.
  • Standard compliant: Manufactured to ASME B89.1 standards.
  • Versatile: Ideal for checking hole sizes and calibrating instruments.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.