Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 3.09 mm, Tool Steel

Catalog No. 5000514057
Encompass

This Class ZZ Plus Plug Gage is a precision measuring tool designed for "Go" inspection and setting micrometers, verniers, and other measuring devices. It features a 3.09 mm diameter, 2.0000 inches overall length, tool steel construction, 0.00508 mm tolerance, and a 10 micro coating/finish. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • High accuracy: Class ZZ Plus provides precise measurements for quality control.
  • Durable construction: Made from tool steel for extended tool life.
  • Nist traceability: Includes a Certificate of Accuracy with NIST traceability, ensuring reliable and verifiable measurements.
  • Versatile application: Suitable for "Go" inspection and setting various measuring instruments.
  • Optimal finish: 10 Micro coating/finish contributes to accuracy and longevity.
  • Standard compliant: Meets ASME B89.1 standards.

Catalog No. 50-005-14057 Supplier MSC Supplier No. 68094143
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage is a precision measuring tool designed for "Go" inspection and setting micrometers, verniers, and other measuring devices. It features a 3.09 mm diameter, 2.0000 inches overall length, tool steel construction, 0.00508 mm tolerance, and a 10 micro coating/finish. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • High accuracy: Class ZZ Plus provides precise measurements for quality control.
  • Durable construction: Made from tool steel for extended tool life.
  • Nist traceability: Includes a Certificate of Accuracy with NIST traceability, ensuring reliable and verifiable measurements.
  • Versatile application: Suitable for "Go" inspection and setting various measuring instruments.
  • Optimal finish: 10 Micro coating/finish contributes to accuracy and longevity.
  • Standard compliant: Meets ASME B89.1 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.