Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug Gage, Class ZZ Plus, 9.10 mm Diameter, 50.8 mm OAL

Catalog No. 5000527756
Encompass

This Class ZZ Plus Plug Gage features a 9.10 mm diameter and an overall length of 2.0000 inches. It has a tolerance of 0.00508 mm and a 10 Micro finish. It is suitable for Go inspection and for setting micrometers, verniers, and other measuring devices. The product includes a Certificate of Accuracy with NIST Traceability.

  • Overall length: 2.0000 in (50.8 mm)
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Finish: 10 micro
  • Diameter: 9.10 mm
  • Country of origin: United States

Catalog No. 50-005-27756 Supplier MSC Supplier No. 68100155
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Plus Plug Gage features a 9.10 mm diameter and an overall length of 2.0000 inches. It has a tolerance of 0.00508 mm and a 10 Micro finish. It is suitable for Go inspection and for setting micrometers, verniers, and other measuring devices. The product includes a Certificate of Accuracy with NIST Traceability.

  • Overall length: 2.0000 in (50.8 mm)
  • Tolerance: 0.00508 mm
  • Material: Tool steel
  • Application: For Go inspection, setting micrometers, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Standards: ASME B89.1
  • Finish: 10 micro
  • Diameter: 9.10 mm
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.