Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC VERMONT GAGE Plug Gauge, Class ZZ Plus, Steel, 20.30 mm

Catalog No. 5000535869
Encompass

This plug gauge is designed for precise measurement and inspection. It features a 20.30 mm diameter, Class ZZ Plus tolerance, and is constructed from durable tool steel. It is ideal for go inspection, setting micrometers, verniers, and other measuring devices, ensuring accuracy in various applications.

  • Features Class ZZ Plus tolerance
  • Constructed from durable tool steel
  • Has a 20.30 mm diameter
  • Measures 2 in. in overall length
  • Provides a 10 micro finish
  • Suitable for go inspection applications
  • Can be used to set micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Complies with ASME B89.1 standards

Catalog No. 50-005-35869 Supplier MSC Supplier No. 68111350
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug gauge is designed for precise measurement and inspection. It features a 20.30 mm diameter, Class ZZ Plus tolerance, and is constructed from durable tool steel. It is ideal for go inspection, setting micrometers, verniers, and other measuring devices, ensuring accuracy in various applications.

  • Features Class ZZ Plus tolerance
  • Constructed from durable tool steel
  • Has a 20.30 mm diameter
  • Measures 2 in. in overall length
  • Provides a 10 micro finish
  • Suitable for go inspection applications
  • Can be used to set micrometers, verniers, and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Complies with ASME B89.1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.