Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, 0.1855 Inch, Class ZZ Minus

Catalog No. 5000531485
Encompass

This economical general purpose pin gage is ideal for quick and accurate measurements, including determining hole sizes, distances between holes, slot widths, and for Go/NoGo gaging. It is constructed from durable tool steel and provides extended wear life.

  • Class ZZ with a tolerance of 0.0002 in or 0.005 mm.
  • NoGo (minus) tolerance direction.
  • Manufactured from tool steel with a hardness of 60-65 Rc.
  • Overall length of 2 in.
  • Surface finish of 10 microin or better.
  • Roundness within 0.0001 in or 0.0025 mm.
  • NIST traceable for accuracy.
  • Marked with size and tolerance direction on gages over 0.0605 in.
  • Includes a certificate of accuracy.
  • Calibration services are available.

Catalog No. 50-005-31485 Supplier MSC Supplier No. 89018550
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This economical general purpose pin gage is ideal for quick and accurate measurements, including determining hole sizes, distances between holes, slot widths, and for Go/NoGo gaging. It is constructed from durable tool steel and provides extended wear life.

  • Class ZZ with a tolerance of 0.0002 in or 0.005 mm.
  • NoGo (minus) tolerance direction.
  • Manufactured from tool steel with a hardness of 60-65 Rc.
  • Overall length of 2 in.
  • Surface finish of 10 microin or better.
  • Roundness within 0.0001 in or 0.0025 mm.
  • NIST traceable for accuracy.
  • Marked with size and tolerance direction on gages over 0.0605 in.
  • Includes a certificate of accuracy.
  • Calibration services are available.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.