Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, 0.5030 in, Class ZZ Minus, 2 in OAL

Catalog No. 5000531865
Encompass

This Vermont Gage Class ZZ Minus Plug & Pin Gage is a steel precision measuring tool. It is designed for setting micrometers, verniers, and other measuring devices, and for NoGo inspection. Featuring a 0.5030 inch diameter and a 2 inch overall length, it offers a 0.000200 inch tolerance and a 10 Micro coating/finish. A Certificate of Accuracy with NIST Traceability is included.

  • Use for setting micrometers, verniers, and other measuring devices.
  • Ideal for NoGo inspection applications.
  • Constructed from durable steel.
  • Precise 0.5030 inch diameter.
  • Overall length of 2 inches.
  • Tight tolerance of 0.000200 "
  • Enhanced with a 10 Micro coating/finish.
  • Includes Certificate of Accuracy with NIST Traceability.
  • Manufactured in the United States.

Catalog No. 50-005-31865 Supplier MSC Supplier No. 89050306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Minus Plug & Pin Gage is a steel precision measuring tool. It is designed for setting micrometers, verniers, and other measuring devices, and for NoGo inspection. Featuring a 0.5030 inch diameter and a 2 inch overall length, it offers a 0.000200 inch tolerance and a 10 Micro coating/finish. A Certificate of Accuracy with NIST Traceability is included.

  • Use for setting micrometers, verniers, and other measuring devices.
  • Ideal for NoGo inspection applications.
  • Constructed from durable steel.
  • Precise 0.5030 inch diameter.
  • Overall length of 2 inches.
  • Tight tolerance of 0.000200 "
  • Enhanced with a 10 Micro coating/finish.
  • Includes Certificate of Accuracy with NIST Traceability.
  • Manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.