Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, 0.5450 in, Class ZZ Minus, Steel

Catalog No. 5000536613
Encompass

This Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement and inspection. Made from durable steel, it is ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision Class ZZ Minus tolerance
  • Constructed from durable steel
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers
  • Ideal for NoGo inspection
  • Used with verniers and other measuring devices
  • Diameter: 0.5450 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro

Catalog No. 50-005-36613 Supplier MSC Supplier No. 89054506
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement and inspection. Made from durable steel, it is ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision Class ZZ Minus tolerance
  • Constructed from durable steel
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers
  • Ideal for NoGo inspection
  • Used with verniers and other measuring devices
  • Diameter: 0.5450 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.