Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, 1.08 mm Diameter, Class ZZ Minus, Steel

Catalog No. 5000530074
Encompass

This Class ZZ Minus Plug & Pin Gage is precisely manufactured from steel for accurate measurement. It features a 1.08 mm diameter and a black oxide finish, making it suitable for a variety of precise inspection and calibration tasks.

  • Diameter of measurement: 1.08 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: Black oxide
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-30074 Supplier MSC Supplier No. 63204994
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is precisely manufactured from steel for accurate measurement. It features a 1.08 mm diameter and a black oxide finish, making it suitable for a variety of precise inspection and calibration tasks.

  • Diameter of measurement: 1.08 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: Black oxide
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.