Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, 14.30 mm, Class ZZ Minus, Steel

Catalog No. 5000527033
Encompass

This plug and pin gage is designed for precise measurement applications such as setting micrometers, conducting NoGo inspections, and use with verniers and other measuring devices. It features a 14.30 mm diameter and a 2 inch overall length, constructed from durable steel, and comes with a Certificate of Accuracy with NIST Traceability.

  • Ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.
  • Includes a Certificate of Accuracy with NIST Traceability.
  • Constructed from steel.
  • Features a 14.30 mm diameter.
  • Has a 2 inch overall length.
  • Designed as a Class ZZ Minus gage.

Catalog No. 50-005-27033 Supplier MSC Supplier No. 40441750
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement applications such as setting micrometers, conducting NoGo inspections, and use with verniers and other measuring devices. It features a 14.30 mm diameter and a 2 inch overall length, constructed from durable steel, and comes with a Certificate of Accuracy with NIST Traceability.

  • Ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.
  • Includes a Certificate of Accuracy with NIST Traceability.
  • Constructed from steel.
  • Features a 14.30 mm diameter.
  • Has a 2 inch overall length.
  • Designed as a Class ZZ Minus gage.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.