Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.0100 in Dia, 2 in OAL

Catalog No. 5000530701
Encompass

This Class ZZ Minus Plug & Pin Gage is engineered for precision measurement and inspection applications. Made from durable steel, it features a 0.0100 in diameter and a 2 in overall length. This gage is ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Made from steel
  • Diameter of measurement: 0.0100 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Suitable for setting micrometers, for NoGo inspection, and use with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Features a 10 micro coating/finish
  • Manufactured in the United States

Catalog No. 50-005-30701 Supplier MSC Supplier No. 74583493
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is engineered for precision measurement and inspection applications. Made from durable steel, it features a 0.0100 in diameter and a 2 in overall length. This gage is ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Made from steel
  • Diameter of measurement: 0.0100 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Suitable for setting micrometers, for NoGo inspection, and use with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Features a 10 micro coating/finish
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.