Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug and Pin Gage, Class ZZ Minus, 0.0625 inch, 2 inch

Catalog No. 5000530855
Encompass

This Class ZZ Minus Plug and Pin Gage features a 0.0625 inch diameter and a 2 inch overall length. It is constructed from steel with a 10 Micro finish and is suitable for setting micrometers, NoGo inspections, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.0625 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Finish: 10 Micro
  • Application: Setting micrometers
  • Application: NoGo inspection
  • Application: Use with verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-30855 Supplier MSC Supplier No. 89006258
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug and Pin Gage features a 0.0625 inch diameter and a 2 inch overall length. It is constructed from steel with a 10 Micro finish and is suitable for setting micrometers, NoGo inspections, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.0625 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Finish: 10 Micro
  • Application: Setting micrometers
  • Application: NoGo inspection
  • Application: Use with verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.