Learn More
MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.0675 in Diameter, 2 in OAL
Supplier: MSC 89006753
This Class ZZ Minus Plug & Pin Gage is a precision measuring tool, ideal for critical inspection tasks. Constructed from durable steel, it has a diameter of 0.0675 inches and an overall length of 2 inches. This gage is designed for applications such as setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. It comes with a Certificate of Accuracy with NIST traceability, ensuring reliable performance.
- Designed for precision measurement.
- Features a 0.0675 inch diameter.
- Has an overall length of 2 inches.
- Constructed from steel.
- Offers a 0.000200 inch tolerance.
- Includes a certificate of accuracy with NIST traceability.
- Suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.
- Features a 10 micro finish.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.