Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.0780 in Diameter, 2 in OAL, Black Oxide

Catalog No. 5000531840
Encompass

This Class ZZ Minus Plug & Pin Gage features a precise 0.0780 in diameter and an overall length of 2 in. It is made from steel with a black oxide coating, making it suitable for accurate measurement applications and inspection.

  • Diameter of measurement: 0.0780 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Material: Steel
  • Coating/finish: Black oxide
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-31840 Supplier MSC Supplier No. 62256813
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a precise 0.0780 in diameter and an overall length of 2 in. It is made from steel with a black oxide coating, making it suitable for accurate measurement applications and inspection.

  • Diameter of measurement: 0.0780 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Material: Steel
  • Coating/finish: Black oxide
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.