Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.0810 inch, Steel

Catalog No. 5000531719
Encompass

This Class ZZ Minus plug and pin gage is designed for quick and accurate measurements in various applications, including setting micrometers, Go/NoGo inspection, and gaging hole diameters, distances, slot widths, and locations. Made from tool steel, these economical gages offer extended wear life and are suitable as replacement pins to maintain compliance.

  • Class ZZ tolerance (.0002 in or 0.005 mm)
  • NoGo (Minus) direction of tolerance
  • Tool steel material
  • 60/65 Rc hardness
  • 2 inch long
  • 10 microinch or better finish
  • Roundness within .0001 in or 0.0025 mm
  • NIST traceable
  • Gages over 0.0605 inch are marked with diameter and direction of tolerance
  • Certificate of accuracy included

Catalog No. 50-005-31719 Supplier MSC Supplier No. 89008106
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus plug and pin gage is designed for quick and accurate measurements in various applications, including setting micrometers, Go/NoGo inspection, and gaging hole diameters, distances, slot widths, and locations. Made from tool steel, these economical gages offer extended wear life and are suitable as replacement pins to maintain compliance.

  • Class ZZ tolerance (.0002 in or 0.005 mm)
  • NoGo (Minus) direction of tolerance
  • Tool steel material
  • 60/65 Rc hardness
  • 2 inch long
  • 10 microinch or better finish
  • Roundness within .0001 in or 0.0025 mm
  • NIST traceable
  • Gages over 0.0605 inch are marked with diameter and direction of tolerance
  • Certificate of accuracy included

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.