Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.1180 in, 2 in

Catalog No. 5000515109
Encompass

This plug and pin gage is designed for precise measurement and inspection tasks in a laboratory or industrial setting. Constructed from durable steel, it is ideal for setting micrometers, performing no-go inspections, and calibrating other measuring devices.

  • Includes certificate of accuracy with NIST traceability.
  • Coated with a 10 micro finish.
  • Material: Steel.
  • Diameter of measurement: 0.1180 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.

Catalog No. 50-005-15109 Supplier MSC Supplier No. 89011803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection tasks in a laboratory or industrial setting. Constructed from durable steel, it is ideal for setting micrometers, performing no-go inspections, and calibrating other measuring devices.

  • Includes certificate of accuracy with NIST traceability.
  • Coated with a 10 micro finish.
  • Material: Steel.
  • Diameter of measurement: 0.1180 in.
  • Overall length: 2 in.
  • Tolerance: 0.000200 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.