Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.1305 in Dia, Steel

Catalog No. 5000515947
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Featuring a 10 micro coating/finish, it is ideal for setting micrometers, performing NoGo inspections, and use with verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Used to set micrometers.
  • Suitable for NoGo inspection.
  • Compatible with verniers and other measuring devices.
  • Includes certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.
  • Constructed from steel.
  • Measures 0.1305 inch in diameter.
  • Has an overall length of 2 "
  • Offers a tolerance of 0.0002 "

Catalog No. 50-005-15947 Supplier MSC Supplier No. 89013056
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Featuring a 10 micro coating/finish, it is ideal for setting micrometers, performing NoGo inspections, and use with verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Used to set micrometers.
  • Suitable for NoGo inspection.
  • Compatible with verniers and other measuring devices.
  • Includes certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.
  • Constructed from steel.
  • Measures 0.1305 inch in diameter.
  • Has an overall length of 2 "
  • Offers a tolerance of 0.0002 "

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.