Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.1770 in Dia, 2 in

Catalog No. 5000529888
Encompass

This Class ZZ Minus Plug & Pin Gage has a diameter of 0.1770 inches and an overall length of 2 inches. Manufactured from steel with a black oxide finish, it offers a tolerance of 0.000200 inches. It is suitable for precision applications such as setting micrometers and for Go/No-Go inspection with verniers and other measuring devices.

  • Class ZZ Minus design
  • Diameter of 0.1770 inches
  • Overall length of 2 inches
  • Steel construction
  • Black oxide finish
  • Tolerance of 0.000200 inches
  • Suitable for setting micrometers
  • Ideal for no-go inspection with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-29888 Supplier MSC Supplier No. 03915170
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage has a diameter of 0.1770 inches and an overall length of 2 inches. Manufactured from steel with a black oxide finish, it offers a tolerance of 0.000200 inches. It is suitable for precision applications such as setting micrometers and for Go/No-Go inspection with verniers and other measuring devices.

  • Class ZZ Minus design
  • Diameter of 0.1770 inches
  • Overall length of 2 inches
  • Steel construction
  • Black oxide finish
  • Tolerance of 0.000200 inches
  • Suitable for setting micrometers
  • Ideal for no-go inspection with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.