Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.4390 in Dia, 2 in OAL

Numéro de catalogue. 5000536779
Encompass

This Class ZZ Minus Plug & Pin Gage is constructed from steel, featuring a 0.4390 inch diameter and a 2 inch overall length. It is designed for precise measurement applications such as setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. A Certificate of Accuracy with NIST Traceability is included.

  • Diameter of measurement: 0.4390 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: For setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Numéro de catalogue. 50-005-36779 Fournisseur MSC Code fournisseur 89043905
May include imposed supplier surcharges.
Ajouter au panier
Ajouter au panier

Pour de l'aide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.

This Class ZZ Minus Plug & Pin Gage is constructed from steel, featuring a 0.4390 inch diameter and a 2 inch overall length. It is designed for precise measurement applications such as setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. A Certificate of Accuracy with NIST Traceability is included.

  • Diameter of measurement: 0.4390 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: For setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

missing translation for 'productTitle'
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.