Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.5430 in

Catalog No. 5000531161
Encompass

This Class ZZ Minus Plug & Pin Gage is engineered for high-precision measurement tasks. With a 0.5430 inch diameter and a 2 inch overall length, it is constructed from durable steel, making it ideal for setting micrometers, conducting NoGo inspections, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.5430 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Application: Setting micrometers, NoGo inspection, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Country of origin: United States

Catalog No. 50-005-31161 Supplier MSC Supplier No. 89054308
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is engineered for high-precision measurement tasks. With a 0.5430 inch diameter and a 2 inch overall length, it is constructed from durable steel, making it ideal for setting micrometers, conducting NoGo inspections, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.5430 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Application: Setting micrometers, NoGo inspection, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.