Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.7460 in Dia, 2 in OAL

Catalog No. 5000530737
Encompass

This plug and pin gage is a Class ZZ Minus type, designed for precise measurements in various applications. It features a 0.7460 in diameter and a 2 in overall length, constructed from durable steel.

  • Diameter of measurement: 0.7460 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Catalog No. 50-005-30737 Supplier MSC Supplier No. 89074603
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is a Class ZZ Minus type, designed for precise measurements in various applications. It features a 0.7460 in diameter and a 2 in overall length, constructed from durable steel.

  • Diameter of measurement: 0.7460 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.