Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.98 mm, 2 in

Catalog No. 5000527021
Encompass

This product is a Class ZZ Minus Plug & Pin Gage with a diameter of 0.98 mm and an overall length of 2 inches. It has a 10 Micro coating/finish and is made of steel. It includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.98 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Used to set micrometers and for NoGo inspection of verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Country of origin: United States

Catalog No. 50-005-27021 Supplier MSC Supplier No. 40428435
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product is a Class ZZ Minus Plug & Pin Gage with a diameter of 0.98 mm and an overall length of 2 inches. It has a 10 Micro coating/finish and is made of steel. It includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.98 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Used to set micrometers and for NoGo inspection of verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.