Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 1.28 mm, 2 in OAL

Catalog No. 5000535873
Encompass

This Class ZZ Minus plug and pin gage is an essential tool for precise measurement and calibration tasks. Constructed from durable steel with a black oxide finish, it is specifically designed for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a certificate of accuracy with NIST traceability, ensuring reliable and verifiable results.

  • Diameter of measurement: 1.28 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: Black oxide
  • Includes: Certificate of accuracy with NIST traceability
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices

Catalog No. 50-005-35873 Supplier MSC Supplier No. 84257310
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus plug and pin gage is an essential tool for precise measurement and calibration tasks. Constructed from durable steel with a black oxide finish, it is specifically designed for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a certificate of accuracy with NIST traceability, ensuring reliable and verifiable results.

  • Diameter of measurement: 1.28 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: Black oxide
  • Includes: Certificate of accuracy with NIST traceability
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.