Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 1.98 mm, 2 in

Catalog No. 5000529126
Encompass

This Class ZZ Minus Plug & Pin Gage, made from steel, features a 1.98 mm diameter and a 2 in overall length. It is designed for precise measurements, including setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 1.98 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 micro
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-29126 Supplier MSC Supplier No. 40429433
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage, made from steel, features a 1.98 mm diameter and a 2 in overall length. It is designed for precise measurements, including setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 1.98 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 micro
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.