Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 11.84 mm, 2 in OAL

Catalog No. 5000529193
Encompass

The product is a Class ZZ Minus Plug & Pin Gage with a diameter of 11.84 mm and an overall length of 2 inches. It has a 10 Micro coating/finish. It is designed for applications such as setting micrometers, and for NoGo inspection with verniers and other measuring devices. A Certificate of Accuracy with NIST Traceability is included.

  • Diameter of measurement: 11.84 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-29193 Supplier MSC Supplier No. 40439291
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The product is a Class ZZ Minus Plug & Pin Gage with a diameter of 11.84 mm and an overall length of 2 inches. It has a 10 Micro coating/finish. It is designed for applications such as setting micrometers, and for NoGo inspection with verniers and other measuring devices. A Certificate of Accuracy with NIST Traceability is included.

  • Diameter of measurement: 11.84 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.