Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 13.80 mm, 2 in

Catalog No. 5000532418
Encompass

This plug and pin gage is designed for precise measurement and inspection. It has a diameter of 13.80 mm and an overall length of 2 in, making it suitable for setting micrometers, NoGo inspection, and other measuring devices.

  • Class ZZ minus plug and pin gage
  • Diameter of measurement: 13.80 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers
  • Application: For NoGo inspection
  • Application: Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-32418 Supplier MSC Supplier No. 40441255
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection. It has a diameter of 13.80 mm and an overall length of 2 in, making it suitable for setting micrometers, NoGo inspection, and other measuring devices.

  • Class ZZ minus plug and pin gage
  • Diameter of measurement: 13.80 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers
  • Application: For NoGo inspection
  • Application: Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.