Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 14.38 mm, Steel

Catalog No. 5000514703
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for NoGo inspection, featuring a 14.38 mm diameter and a 0.00508 mm tolerance. It is constructed from steel and finished with a 10 Micro coating.

  • Designed for NoGo inspection
  • Features a 14.38 mm diameter
  • Made from steel
  • Provides a tolerance of 0.00508 mm
  • Has a 10 Micro coating/finish
  • Measures 2 in in overall length
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-14703 Supplier MSC Supplier No. 68105329
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for NoGo inspection, featuring a 14.38 mm diameter and a 0.00508 mm tolerance. It is constructed from steel and finished with a 10 Micro coating.

  • Designed for NoGo inspection
  • Features a 14.38 mm diameter
  • Made from steel
  • Provides a tolerance of 0.00508 mm
  • Has a 10 Micro coating/finish
  • Measures 2 in in overall length
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.