Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 15.21 mm, 2 in OAL

Catalog No. 5000529262
Encompass

This plug and pin gage is a Class ZZ Minus precision tool, ideal for various measurement applications. With a diameter of 15.21 mm and an overall length of 2 inches, it is constructed from durable steel, ensuring accuracy and longevity. It is commonly used for setting micrometers, performing NoGo inspections, and with other measuring devices.

  • Made from durable steel.
  • Measures 15.21 mm in diameter.
  • Overall length of 2 inches.
  • Features a tolerance of 0.00508 mm.
  • Includes a certificate of accuracy with NIST traceability.
  • Coating/finish is 10 Micro.
  • Suitable for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.
  • Country of origin: United States.

Catalog No. 50-005-29262 Supplier MSC Supplier No. 40442667
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is a Class ZZ Minus precision tool, ideal for various measurement applications. With a diameter of 15.21 mm and an overall length of 2 inches, it is constructed from durable steel, ensuring accuracy and longevity. It is commonly used for setting micrometers, performing NoGo inspections, and with other measuring devices.

  • Made from durable steel.
  • Measures 15.21 mm in diameter.
  • Overall length of 2 inches.
  • Features a tolerance of 0.00508 mm.
  • Includes a certificate of accuracy with NIST traceability.
  • Coating/finish is 10 Micro.
  • Suitable for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.
  • Country of origin: United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.