Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 16.50 mm Dia, 2 in OAL

Catalog No. 5000511611
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications such as setting micrometers, performing no-go inspections, and calibrating verniers and other measuring devices. It features a 16.50 mm diameter and a 2 in overall length, made from durable steel with a 10 micro finish. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 16.50 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/Finish: 10 Micro
  • Application: Set micrometers, for no-go inspection, verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-11611 Supplier MSC Supplier No. 40443954
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications such as setting micrometers, performing no-go inspections, and calibrating verniers and other measuring devices. It features a 16.50 mm diameter and a 2 in overall length, made from durable steel with a 10 micro finish. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 16.50 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/Finish: 10 Micro
  • Application: Set micrometers, for no-go inspection, verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.