Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 2.95 mm, 2 in OAL

Catalog No. 5000528417
Encompass

This Class ZZ Minus Plug & Pin Gage features a 2.95 mm diameter and 2 in overall length with a 10 Micro coating/finish. It is designed for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 2.95 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-28417 Supplier MSC Supplier No. 40430407
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 2.95 mm diameter and 2 in overall length with a 10 Micro coating/finish. It is designed for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 2.95 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.