Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 20.18 mm Diameter, 2 in OAL

Catalog No. 5000527190
Encompass

This Class ZZ Minus Plug & Pin Gage features a 20.18 mm diameter and a 2 inch overall length. It is designed for precise measurement applications and features a 10 Micro coating/finish.

  • Diameter of measurement: 20.18 mm
  • Overall length: 2 inch
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for no-go inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-27190 Supplier MSC Supplier No. 40447633
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 20.18 mm diameter and a 2 inch overall length. It is designed for precise measurement applications and features a 10 Micro coating/finish.

  • Diameter of measurement: 20.18 mm
  • Overall length: 2 inch
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: Set micrometers, for no-go inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.