Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 20.37 mm, Steel

Catalog No. 5000527050
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement and inspection. Made of durable steel, it features a diameter of 20.37 mm and an overall length of 2 inches, making it suitable for various laboratory and industrial applications.

  • Class ZZ Minus.
  • Diameter of 20.37 mm.
  • Overall length of 2 in.
  • Constructed from steel.
  • Tolerance of 0.00508 mm.
  • Coating/finish: 10 micro.
  • Ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-27050 Supplier MSC Supplier No. 40447823
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement and inspection. Made of durable steel, it features a diameter of 20.37 mm and an overall length of 2 inches, making it suitable for various laboratory and industrial applications.

  • Class ZZ Minus.
  • Diameter of 20.37 mm.
  • Overall length of 2 in.
  • Constructed from steel.
  • Tolerance of 0.00508 mm.
  • Coating/finish: 10 micro.
  • Ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes a certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.