Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 7.32 mm, 2 in OAL, Steel

Catalog No. 5000516466
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage, with a 7.32 mm diameter and 2" overall length, is engineered for precision measurement applications. Constructed from durable steel, this gage features a tight tolerance of 0.00508 mm and a 10 Micro finish. It is ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable and verifiable measurement standards.

  • High precision: Class ZZ Minus designation for exacting measurement capabilities.
  • Durable construction: High-quality steel for longevity and consistent performance.
  • NIST traceability: Certificate of accuracy with NIST traceability for verifiable calibration.
  • Versatile application: Suitable for setting micrometers, NoGo inspections, and use with other measuring instruments.

Catalog No. 50-005-16466 Supplier MSC Supplier No. 40434771
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage, with a 7.32 mm diameter and 2" overall length, is engineered for precision measurement applications. Constructed from durable steel, this gage features a tight tolerance of 0.00508 mm and a 10 Micro finish. It is ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable and verifiable measurement standards.

  • High precision: Class ZZ Minus designation for exacting measurement capabilities.
  • Durable construction: High-quality steel for longevity and consistent performance.
  • NIST traceability: Certificate of accuracy with NIST traceability for verifiable calibration.
  • Versatile application: Suitable for setting micrometers, NoGo inspections, and use with other measuring instruments.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.