Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, ZZ Minus, 5.02 mm

Catalog No. 5000536174
Encompass

This Class ZZ Minus plug and pin gage is designed for precision measurement and inspection tasks. Crafted from durable steel, it features a 5.02 mm diameter and is ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 5.02 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: For setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-36174 Supplier MSC Supplier No. 40432478
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus plug and pin gage is designed for precision measurement and inspection tasks. Crafted from durable steel, it features a 5.02 mm diameter and is ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 5.02 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: For setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.