Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, Steel, Class ZZ, 0.356 in., 1 ea.

Catalog No. 5000511918
Encompass

This Class ZZ no-go pin gauge is designed for precision inspection and measurement of hole sizes. Constructed from high-quality 52100 tool steel and featuring a black oxide finish, it provides durability and reliability for rigorous metrology applications.

  • Measures hole sizes within +0.0000 in to -0.0002 in tolerance
  • Meets ISO 17025 standards for accuracy
  • Hardness rated at RC 60/65
  • Includes a certificate of accuracy with NIST traceability
  • Surface finish of 10 microinch or better
  • Features a 2 in overall length
  • Diameter size of 0.3560 in
  • Centerless lapped for precision

Catalog No. 50-005-11918 Supplier MSC Supplier No. 89354229
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ no-go pin gauge is designed for precision inspection and measurement of hole sizes. Constructed from high-quality 52100 tool steel and featuring a black oxide finish, it provides durability and reliability for rigorous metrology applications.

  • Measures hole sizes within +0.0000 in to -0.0002 in tolerance
  • Meets ISO 17025 standards for accuracy
  • Hardness rated at RC 60/65
  • Includes a certificate of accuracy with NIST traceability
  • Surface finish of 10 microinch or better
  • Features a 2 in overall length
  • Diameter size of 0.3560 in
  • Centerless lapped for precision

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.