Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Ammonium Ion-Selective Electrode
SDPSCI_ED

Catalog No. S16214ND Shop All Vernier Software Products
Change view
Click to view available options
Length (Metric) Cable:
100cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable
S16214ND 100cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16214ND Supplier Vernier Supplier No. NH4BTA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Ammonium ISE, 30mL bottle of Ammonium Low Standard (1mg/L), 30mL bottle of Ammonium High Standard (100mg/L), Short-term ISE soaking bottle, user manual.

Requires

A compatible interface and software to collect data.

To measure the concentration of Ammonium (NH4+) in aqueous samples.

  • Measure ammonium ions introduced from fertilizers
  • Also indicates aqueous ammonia levels if sample solutions are acidified to convert NH3 to NH4
  • Combination-style, non-refillable, gel-filled electrode
  • Replaceable PVC membrane with limited life expectancy
  • Compatible Interfaces: LabQuest™ 2, Original LabQuest, LabQuest Mini, Go!Link™, SensorDAQ™, LabPro™, EasyLink™, CBL2™, TI-Nspire Lab Cradle™

Specifications:

  • Range: 1 to 18,000mg/L or ppm
  • Accuracy: ±10% of full scale (calibrated 1 to 100mg/L)
  • pH Range: 4 to 7.5
  • Interfering Ions: K+
  • Electrode Slope (log voltage vs. concentration): +56mV/decade
  • Electrode resistance: 1 to 4MOhm
  • Temperature Range: 0° to 50°C
  • Minimum Immersion: 1.1 in.
  • Electrode Length: 155mm
  • Body Diameter: 12mm
  • Cap Diameter: 16mm
  • Cable Length: 100cm

Notes:
Not recommended for middle school or elementary students.

Order Info

Interface and software sold separately.

Warranty and Services

Five years on electrode and one year on module.

Specifications

Applications Measuring ammonium ions introduced from fertilizers
Diameter (Metric) Body 12mm
Diameter (Metric) Cap 16mm
Length (English) 6.1 in.
Length (Metric) 155mm
Length (Metric) Cable 100cm
pH Range 4 to 7.5
Temperature (Metric) Range 0° to 50°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.