Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Anemometer
SDPSCI_ED

Catalog No. s15963nd Shop All Vernier Software Products
Change view
Click to view available options
Power Supply Details:
7mA at at 5VDC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Power Supply Details
S15963ND 7mA at at 5VDC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15963ND Supplier Vernier Supplier No. ANMBTA
Only null left
Add to Cart
Add to Cart

Measures wind speed in a variety of experiments.

Hold the sensor in hand to measure wind speed in dynamic environments or use the accessory rod to position it in front of wind tunnels or fans.
  • Impeller-type anemometer with the axis of rotation parallel to the direction of the wind
  • Uses magnet located in the impeller and an inductor
  • With standard camera mount on the back and accessory rod
  • Range: range of 0.5 to 30m/s (1 to 67 mph)
  • Resolution: 1.2 x 102m/s

Specifications

Accuracy ≤5 m/s: ±0.15 m/s; >5 m/s: ±3% (Reading)
Power Supply Details 7mA at at 5VDC
Temperature (English) 30° to 122°F
Temperature (Metric) 0°C to 50°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.