Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Barometer
SDPSCI_ED

Catalog No. S16065ND Shop All Vernier Software Products
Change view
Click to view available options
Includes:
User manual
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S16065ND User manual
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16065ND Supplier Vernier Supplier No. BARBTA

missing translation for 'validMainframeMsg'

Requires

Compatible interface and software to collect data (sold separately).

Measures and monitors atmospheric pressure.

Works well for conducting weather studies or for experiments that involve pressures close to normal atmospheric pressure. It can also be used as an altimeter if you have a portable interface.
  • Sensing Element: SenSym SDX15A4
  • Pressure Range (as shipped): 0.8 to 1.05 atm (25 to 31.5 in. of Hg)
  • Maximum pressure that the sensor can tolerate without permanent damage: 2.04 atm or 61 in. of Hg
  • Sensitivity: 436mV/in. of Hg to 13.06V/atm.
  • Resolution: 1.0026 X 10-4 atm (0.003 in. of Hg) (LabQuest™ 2, LabQuest, LabQuest Mini, Go!Link™, LabPro™)
  • Combined Linearity and Hysteresis: Typical ±0.1% full scale, maximum ±0.5% full scale
  • Response Time: 100 microseconds

Specifications

Temperature Range (Metric) -25°C to +85°C
Range 77.98kPa to 105.29kPa
Resolution Resolution: 1.0026 X 10-4 atm (0.003 in. of Hg) (LabQuest 2, LabQuest, LabQuest Mini, Go!Link, LabPro)
Temperature Range (English) -13°F to +185°F
Includes User manual
Response Time 100 microseconds
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.