Learn More
Description
Includes
Colorimeter, (15) 3.5mL cuvettes, User manual
- 4-wavelength Colorimeter measures amount of light transmitted through sample at user-selectable wavelength in order to determine concentration of solution
- Features automatic sensor identification and one-step calibration
- Transfer function: Vout = 0.035 x (%T) + 0
- Power up time: 700ms (maximum)
Specifications
Specifications
| Absorbance Range | 0 to 3 (absorbance); Useful Range: 0.05 to 1.0 (absorbance); 90% to 10% transmittance (%T) |
| Type | Colorimeter |
| Wavelength Range | 430, 470, 565, 635 nm |
| For Use With (Application) | Determining concentration of unknown solutions, or studying changes in concentration vs. time |
| Includes | Colorimeter, (15) 3.5mL cuvettes, User manual |
| Resolution | 0.035 %T |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

