Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier Vernier Emissions Spectrometer Optical Fiber
SDPSCI_ED

Catalog No. s16284nd Shop All Vernier Software Products
Change view
Click to view available options
Length (Metric):
1 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S16284ND 1 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S16284ND Supplier Vernier Supplier No. VSPEMFIBER
Only null left
Add to Cart
Add to Cart

Allows for precise measurements of emissions spectrum wavelengths.

  • For use with Vernier Emissions Spectrometer, Vernier Spectrometer and other Ocean Optics VIS-NIR Spectrometers
  • Length: 1m
  • Core diameter: 400μm
  • Core material: Glass
  • Covering: 2.2mm PVC
  • Connectors: SMA 905

Specifications

Length (Metric) 1 m
For Use With (Equipment) Vernier Emissions Spectrometer, Vernier Spectrometer and other Ocean Optics VIS-NIR Spectrometers
Material Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.