Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier KidWind 12V/500mA Solar Panel
SDPSCI_ED

Catalog No. s04827nd Shop All Vernier Software Products
Change view
Click to view available options
:
Solar panel; 6w, 12V 500mA
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S04827ND Solar panel; 6w, 12V 500mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04827ND Supplier Vernier Supplier No. KWSP12V

For classroom experiments and basic applications that require more power.

  • Aluminum frame glass and PET laminated
  • For long term outdoor use
  • Connects circuit with large clams on 20 in. wire and electrical devices
  • Dimensions: 18.5 x 28.5cm
  • Recommended for College, High School, and Middle School Science

Activities performed:

  • Build solar fan
  • To compare efficiency over time without changing the angle of the panel
  • Compare temperature and rate for temperature increase, depending on time of day and ambient air temperature

Concepts:

  • Understanding clean energy; discovering and discussing solar power as an energy source
  • Differences between power and energy
  • Learning weather and climate
  • Exploring circuits, electricity, and magnetism
  • Designing controlled experiments
  • Analyzing data

Not recommended for use with any of small load devices, such as: small motors, water pumps, sound and light board, or LEDs.

Warranty and Services

5-year limited warranty

Specifications

Product Type Solar Panel, 12 V 500 mA
Diameter (English) 7.2 x 11.2 in.
Dimensions (L x W) 185 x 285 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.