Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier KidWind 2V/400mA Solar Panel
SDPSCI_ED

Catalog No. S04828ND Shop All Vernier Software Products
Change view
Click to view available options
Diameter (English):
2.4 x 4.7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
S04828ND 2.4 x 4.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04828ND Supplier Vernier Supplier No. KWSP2V
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For classroom experiments and basic applications that require more power.

  • Includes external screw terminals and attached clip cord for easy handling
  • Dimensions: 6.2 x 12cm
  • Recommended for College, High School, and Middle School Science

Activities performed:

  • Build solar fan
  • To compare efficiency over time without changing the angle of the panel
  • Compare temperature and rate for temperature increase, depending on time of day and ambient air temperature

Concepts:

  • Understanding clean energy; discovering and discussing solar power as an energy source
  • Differences between power and energy
  • Learning weather and climate
  • Exploring circuits, electricity, and magnetism
  • Designing controlled experiments
  • Analyzing data

Warranty and Services

5-year limited warranty

Specifications

Product Type Solar Panel, 400 mA
Includes With external screw terminals and attached clip cords
Diameter (English) 2.4 x 4.7 in.
Diameter (Metric) 6.2 x 12 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.