Learn More
Description
- Recommended for college, high school, and middle school science
- Easy to cut, carve, and shape
- Used as wood skeletons inside fiberglass for real wind turbine blades
- L x W: 30.48 x 7.6cm
- Thickness: 2.5mm
Specifications
Specifications
| Product Type | Balsa Blade Sheets |
| Material | Balsa Wood |
| For Use With (Application) | Making experimental wind turbine blades |
| Quantity | 100 Pk. |
| Thickness | 2.35 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

